Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Square Valve

  • Mfr # TU184500.002

  • Zoro # G9146923


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Includes
Brass Wall Escutcheon
Features
Includes One-Piece Cartridge: Simplifies Installation and Maintenance, Integrated Check Valves: Engineered to Eliminate Cross Flow
Flow Rate
2.5 gpm
ADA Compliant
ADA Compliant
Connection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU184500.002
Zoro #
G9146923
UPC #
012611275555
Country of Origin
Mexico

Dimensions

Face Dia.
3 3/4 in
Connection Size
1/2 in
Trim Plate Width
6 5/8 in
Trim Plate Height
8 1/4 in
Shower Connection Size
1/2 in

Details

Includes
Brass Wall Escutcheon
Item
Valve Trim
Features
Includes One-Piece Cartridge: Simplifies Installation and Maintenance, Integrated Check Valves: Engineered to Eliminate Cross Flow
Flow Rate
2.5 gpm
ADA Compliant
ADA Compliant
Connection
1/2 in
Standards
ANSI A117.1
Ligature Resistant
No
Connection Type
NPT
Material of Construction
Metal
Type
Wall Mounted
ADA Compliance
Yes
Includes Tub Spout
Tub Spout Not Included
Includes Stem
Stem Not Included
Includes Handle
Handle Included
Includes Cartridge
Cartridge Included
Includes Trim Plate
Trim Plate Included
Includes Valve
Valve Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Check Stop
Check Stop Not Included
Trim Plate Shape
Rectangle
Trim Finish
Polished Chrome
For Use With
Times Square Bathtub and Shower Faucets
Product Type
Valve Trim
Showerhead Type
Wall Mounted
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Times Square Bathtub and Shower Faucets

Description

Valve Trim, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Times Square Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 1, American Standard, NPT, Trim Finish Polished Chrome, Trim Plate Height 8 1/4 in, Trim Plate Width 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.