Shop NEWPORT BRASS

Tub Faucet with Hand Shower, 5, Deck, French Gold (PVD)

  • Mfr # 3-897-24A

  • Zoro # G9054097


product price:  $2,108.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-897-24A
Zoro #
G9054097
UPC #
760724269182
Country of Origin
United States

Dimensions

Height
7.81
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 2-15/16"
Hose Length
59
Hand Shower Diameter
2
Handle Length (in)
2.94
Faucet Connection Size
0.75

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State material regulations, EPA Watersense
Handle Type
Cross
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
8.9
Faucet Type
Roman Tub
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass
Hose Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Tub Spout Reach
9.44
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.