Toilet, 1.28 gpf, Floor Mount, Round, White
Mfr # 3128.001.020
Zoro # G8390398
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3128.001.020
Zoro #
G8390398
UPC #
791556006492
Country of Origin
United States
Dimensions
Depth
25"
Details
Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2-2008/CSA B45.1-08; CEC
Item
Toilet
Collection
Baby Devoro(TM) FloWise(R)
One Piece/Two Piece
One Piece
With Seat/Without Seat
Without Seat
Includes
Bolt Caps; 4019.228 Tank; Coupling Components; Tank Trim
Description
Baby Devoro Round Toilet Bwl Wht
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.