Drake 1.28 GPF Two Piece Elongated Toilet with Washlet+ S7A Heated Auto Open / Close Bidet Seat
- Mfr # MW7764736CEFG#01
- Zoro # G810905028
product price:Â
$
1,756.00
/ea
Key Features
Bowl Shape
Elongated
Width
17.1875 in
Bowl Depth
28.375 in
Finish
Cotton
One Piece/Two Piece
Two Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW7764736CEFG#01
- Zoro #
- G810905028
- UPC #
- 739268446458
- Country of Origin
- China
Dimensions
- Width
- 17.1875 in
- Bowl Depth
- 28.375 in
Details
- Bowl Shape
- Elongated
- Finish
- Cotton
- One Piece/Two Piece
- Two Piece
Description
The TOTO Drake WASHLET+ Two-Piece Elongated 1.28 GPF Universal Height TORNADO FLUSH Toilet with S7A Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.