Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White

  • Mfr # 3043001.020

  • Zoro # G3035453


product price:  $128.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043001.020
Zoro #
G3035453
UPC #
033056830956
Country of Origin
Mexico

Dimensions

Width
14"
Depth
27-1/4"
Bowl Depth
27-1/4"
Manufacturers Warranty Length
3 Yr.
Spud Connection Size
1-1/2"
Rim Height
16-1/2"
Trapway Dia.
2-1/8"
Bowl Height
16-1/2"
Bowl Width
14"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930
Item
Toilet Bowl
Features
Condensation Channel, Fully Glazed Trapway, MaP Score of 1,000g, Siphon Jet
For Use With Tank Type
Top Spud Flushometer
Includes
Inlet Spud and Bolt Cap
Collection
Madera(TM) Flowise(R)
For Use With Mfr. Model Number
6065161.002, 6047161.002, 6065121.002, 6047121.002, 6065761.002
Water Surface Area
10" x 12"
Rough-In
10 in, 12 in
Bolt to Seat Front
18-7/16"
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Antimicrobial
Not Antimicrobial
Weight Capacity
1000 lb.
Spud Location
Top
Brand and Series
American Standard Madera(TM) FloWise(R)
Resistance Properties
Stain-Resistant
Series
Madera(TM) FloWise(R)
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.