Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White

  • Mfr # 3690001.020

  • Zoro # G7512391


product price:  $280.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3690001.020
Zoro #
G7512391
UPC #
033056831397
Country of Origin
Mexico

Dimensions

Width
14"
Depth
29-5/8"
Bowl Depth
29-5/8"
Bowl Height
15"
Rim Height
15"
Bowl Width
14"
Manufacturers Warranty Length
1 Yr.
Spud Connection Size
1-1/2"
Trapway Dia.
2-1/8"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Fits Brand
LIXIL
Flushing Method
Flushometer
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; EPA Watersense; CEC
Item
Toilet Bowl
Includes
Inlet Spud and Bolt Cap
Collection
Priolo(R) FloWise(R)
For Use With Tank Type
Top Spud Flushometer
For Use With Mfr. Model Number
6065161.002, 6047161.002, 6065121.002, 6047121.002, 6065761.002
Water Surface Area
9" x 11"
Bolt to Seat Front
18-7/16"
Features
Condensation Channel, EverClean(R) Antimicrobial Surface, Fully Glazed Trapway, MaP Score of 1,000g, Siphon Jet
Rough-In
12"
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Spud Location
Top
Weight Capacity
1000 lb.
Antimicrobial
Antimicrobial
Brand and Series
American Standard Priolo(R) FloWise(R)
Product Type
Toilet Bowl
Series
Priolo(R) FloWise(R)
Resistance Properties
Stain-Resistant

Description

Toilet Bowl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.