T20/T40 Washlet S7 Bidet Toilet Seat
- Mfr # SW4724AT40#01
- Zoro # G910904976
product price:Â
$
1,279.00
/ea
Free Shipping & Returns
Key Features
For Bowl Shape
Elongated
Overall Width
19 in
Finish
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW4724AT40#01
- Zoro #
- G910904976
- UPC #
- 739268436749
- Country of Origin
- China
Dimensions
- Overall Width
- 19 in
Details
- For Bowl Shape
- Elongated
- Finish
- Cotton
Description
The TOTO T20/T40 WASHLET+ Auto Flush Ready S7 Elongated Bidet Toilet Seat with EWATER+ and Auto Open and Close Classic Lid is an electronic luxury seat that cleanses you with endless warm water, providing an exceptionally clean feeling. Instead of traditional toilet paper that can sometimes be rough and often ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. When paired with a compatible TOTO WASHLET+ toilet, the T20/T40 WASHLET+ is designed to conceal the WASHLET bidet seat's power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.