Toilet Bowl, 1.28 gpf, Champion Flushing System, Floor Mount, Elongated, White

  • Mfr # 3195C101.020

  • Zoro # G5572695


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3195C101.020
Zoro #
G5572695
UPC #
791556075443
Country of Origin
Mexico

Dimensions

Width
14"
Bowl Depth
31-1/4"
Manufacturers Warranty Length
10 Yr.
Rim Height
15"
Bowl Width
14"
Bowl Height
15"
Trapway Dia.
2-3/8"
Spud Connection Size
3/8"
Trapway Diameter
2 3/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Champion Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2-2008/CSA B45.1-08; A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930;
Item
Toilet Bowl
Rough-In
12"
Includes
Bolt Covers
Features
Fully Glazed Trapway, MaP Score of 1,000g, Siphon Jet
For Use With Tank Type
Gravity Fed Tank
For Use With Mfr. Model Number
4225A104.020, 4225A154.020, 4225A164.020, 4225S174.020, 4225A105.020
Water Surface Area
9" x 8"
Green Certification or Other Recognition
WaterSense Certified
Collection
Champion(R) PRO(TM)
Bolt to Seat Front
18-1/2"
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Brand and Series
American Standard Champion(R) PRO(TM)
Weight Capacity
1000 lb.
Spud Location
Top
Antimicrobial
Antimicrobial
Resistance Properties
Stain-Resistant
Product Type
Toilet Bowl
Series
Champion(R) PRO(TM)

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.