Shop AMERICAN STANDARD

Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White

  • Mfr # 3701001.020
  • Zoro # G2658372

product price: 
$
293.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3701001.020
Zoro #
G2658372
UPC #
033056831519
Country of Origin
Mexico
Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Flushing Method
Pressure Assist Tank
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ANSI A117.2, ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
Collection
Yorkville(TM)
Water Surface Area
10" x 12"
Features
EverClean(R) Antimicrobial Surface, Fully Glazed Trapway, Pressure-Assist Toilet, Pressure-Assisted Siphon Jet, Speed Connect(R) Tank/Bowl Coupling System and Sanitary Dam
Bolt to Seat Front
18-7/16"
For Use With Mfr. Model Number
4142016.020, 4142600.020, 4142800.020, 4142900.020, 4142100.020, 4142601.020, 4142801.020, 4142901.020
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Includes
(4) Bolt Caps
For Use With Tank Type
Pressure Assist Tank
Rough-In
10 in, 12 in
ADA Compliant
Not ADA Compliant
ADA Compliance
Yes
Spud Location
Top
Weight Capacity
1000 lb.
Antimicrobial
Antimicrobial
Brand and Series
American Standard Yorkville(TM)
Resistance Properties
Stain-Resistant
Series
Yorkville(TM)
Product Type
Toilet Bowl
Wire Color
White

Dimensions

Width
14 in
Depth
29-3/4"
Bowl Depth
29-3/4"
Bowl Height
15"
Trapway Dia.
2-1/8"
Bowl Width
14"
Manufacturers Warranty Length
1 Yr.
Rim Height
15"
Spud Connection Size
3/8"
Trapway Diameter
2 1/8 in
Fits Chest Size
EverClean(R) Antimicrobial Surface, Fully Glazed Trapway, Pressure-Assist Toilet, Pressure-Assisted Siphon Jet, Speed Connect(R) Tank/Bowl Coupling System and Sanitary Dam

Description

Toilet Bowl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.