Toilet Bowl, Bone, China
Mfr # 3517C101.021
Zoro # G2019984
product price: $215.80
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.28 gpf, 1.6 gpf
Color
Bone
Collection
Cadet(R) PRO(TM)
Brand and Series
American Standard Cadet(R) PRO(TM)
Antimicrobial
Antimicrobial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3517C101.021
Zoro #
G2019984
UPC #
791556010918
Country of Origin
Mexico
Dimensions
Manufacturers Warranty Length
5 yr
Trapway Dia.
2 1/8 in
Overall Width
14 in
Rim Height
15 in
Spud Connection Size
1 1/2 in
Overall Depth
27 1/8 in
Trapway Diameter
2 1/8 in
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.