Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White

  • Mfr # 3195B101.020

  • Zoro # G5120491


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3195B101.020
Zoro #
G5120491
UPC #
791556006348
Country of Origin
Mexico

Dimensions

Width
14"
Bowl Depth
28-1/4"
Bowl Height
16-1/2"
Spud Connection Size
3/8"
Manufacturers Warranty Length
10 Yr.
Bowl Width
14"
Trapway Dia.
2-3/8"
Rim Height
16-1/2"
Trapway Diameter
2 3/8 in

Details

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Gravity Fed
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930; Champion PRO
Item
Toilet Bowl
Water Surface Area
9" x 8"
Includes
Bolt Covers
Features
EverClean(R) Antimicrobial Surface, Fully Glazed Trapway, MaP Score of 1,000g, PowerWash(R) Rim, Right Height(TM) for Accessible Applications, Siphon Jet
Collection
Champion(R) PRO(TM) Right Height(TM)
Bolt to Seat Front
18-7/16"
For Use With Tank Type
Gravity Fed Tank
Rough-In
12"
For Use With Mfr. Model Number
4225004.020, 4225A064.020, 4225A005.020
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Brand and Series
American Standard Champion(R) PRO(TM) Right Height(TM)
Weight Capacity
1000 lb.
Spud Location
Top
Antimicrobial
Antimicrobial
Resistance Properties
Stain-Resistant
Product Type
Toilet Bowl
Series
Champion(R) PRO(TM) Right Height(TM)

Description

Toilet Bowl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.