Zoro Homepage

Toilet Bowl, Wht, China

  • Mfr # 3359A101.020

  • Zoro # G4913588


product price: $320.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Gallons per Flush
1.28
Color
White
Collection
Yorkville(TM)
Overall Width
14"
Rough-In
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3359A101.020
Zoro #
G4913588
UPC #
791556112421
Country of Origin
Mexico

Dimensions

Overall Width
14"
Overall Depth
30-3/16"
Rim Height
17"
Overall Length
17"
Manufacturers Warranty Length
10 yr.
Trapway Dia.
2-1/16"
Trapway Diameter
2 1/8 in

Details

Gallons per Flush
1.28
Color
White
Collection
Yorkville(TM)
Item
Toilet Bowl
Rough-In
12"
Flushing Method
Gravity Fed
Tank/Flush Valve Mfr. Model Number
4385A137.020, 4385A138.020, 4385A187.020
Standards
ASME A112.19.2/CSA B45.1, ANSI A117.1
Antimicrobial
Yes
Features
Siphon Jet, EverClean(R) Antimicrobial Surface, Creates 50% Less Noise Than PSI Assisted Toilets
Weight Capacity
1000 lb.
Brand and Series
American Standard(R)
ADA Compliance
Yes
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Resistance Properties
Stain-Resistant
Product Type
Toilet Bowl
ADA Compliant
ADA Compliant
Compatible Tank/Flush Valve Manufacturer Part Number
4385A137.020, 4385A138.020, 4385A187.020
Series
Yorkville(TM)

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.