Shop All Toilet Seats
American Standard
Toilet Seat, With Cover, Molded Wood, Elongated, White
Mfr # 5311012.020
Zoro # G5572747
original price:
$41.79
19% off
new price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Wood
- Width 14-3/8"
Product Information
- Brand American Standard
- MFR # 5311012.020
- Zoro # G5572747
- UPC # 033056717868
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Seat Height | 2 9/16 in |
Overall Width | 14 3/8 in |
Details
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design Concealed Hinge, Seat Height 2 9/16 in, Bolt to Seat Front 18 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-48X50in)
- ZORO SELECT 1/8" MNPT x 10 ft TBE 304 Stainless Steel Pipe Sch 40 (T4BNA25)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 2"" SXMPT (PVC 08109 1600)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101MB)
- AMERICAN STANDARD Contemp El Seat W/Trivantage Wht, With Cover, Plastic, Elongated (5055A.65C.020)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- AMERICAN STANDARD Slow Close Seat Elongated Wht, With Cover, Polypropylene Plastic (5503A.00B.020)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- AMERICAN STANDARD Transitional El Luxury Seat Wht, With Cover, Polypropylene Plastic (5024A65G.020)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-0)
- American Standard Toilet Seats