This item is Discontinued.

American Standard Toilet Tank, 0.8/1.6 gpf, Direct Couple Mount, White 4035.216.020

Toilet Tank, 0.8/1.6 gpf, Direct Couple Mount, White (Discontinued)

  • Mfr # 4035.216.020
  • Zoro # G1612353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4035.216.020
Zoro #
G1612353
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr.

Details

Item
Toilet Tank
Mounting Style
Direct Couple
Color
White
Gallons per Flush
0.8/1.6
Material
Vitreous china
Standards
ANSI, ASME, ADA
Includes
Fill Valve, Flush Valve, Top Mount Dual Button Flush Actuator, Gasket, Cover And Mounting Hardware
Water Surface Area
None

Description

Toilet Tank, Mounting Style Direct Couple, Gallons per Flush 0.8/1.6, Water Surface Area None, Rim Height -, Includes Fill Valve, Flush Valve, Top Mount Dual Button Flush Actuator, Gasket, Cover And Mounting Hardware, Manufacturers Warranty Length 2 yr., Standards ANSI, ASME, ADA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.