Toilet Tank, 1.28 gpf, Gravity Fed, Direct Couple Mount, White (Discontinued)
- Mfr # 4192A164.020
- Zoro # G6756863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4192A164.020
Zoro #
G6756863
UPC #
791556052536
Country of Origin
Mexico
Dimensions
Width
19-3/16"
Manufacturers Warranty Length
2 Yr.
Depth
8-1/8"
Height
14-1/2"
Details
Item
Toilet Tank
Mounting Style
Direct Couple
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2 2008/CSA B45.1 08 ; EPA Water Sense; CEC
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Gravity Fed
Green Certification or Other Recognition
WaterSense Certified
Features
Tank Cover Locking Device
Collection
Colony(R)
Includes
Tank Cover Locking Device
With Liner/Without Liner
Without Liner
Flush Valve Type
2" Flush Valve
Flush Handle
Left Hand Trip Lever
For Use With Mfr. Model Number
3251A101.020, 221AA105.020, 221AA104.020, 3251C101.020, 221CA105.020, 221CA104.020, 3251D101.020, 221DA105.020 & 221DA104.020
Tank Connection
Standard
ADA Compliance
Yes
Brand and Series
American Standard Colony(R)
Flush Mode
Single Flush
Description
Toilet Tank
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.