ToiletTank, Wht, 1 gpf/1.28 gpf, Studio
- Mfr # 4000203.020
- Zoro # G724971256
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 3/4 in
Overall Depth
30 7/8 in
ADA Compliant
ADA Compliant
Manufacturers Warranty Length
10 yr (Commercial); Limited Lifetime (Residential)
Gallons per Flush
1 gpf, 1.28 gpf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4000203.020
- Zoro #
- G724971256
- UPC #
- 193406312034
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 15 3/4 in
- Overall Depth
- 30 7/8 in
- Manufacturers Warranty Length
- 10 yr (Commercial); Limited Lifetime (Residential)
- Overall Width
- 30 1/4 in
Details
- Item
- Toilet Tank
- ADA Compliant
- ADA Compliant
- Gallons per Flush
- 1 gpf, 1.28 gpf
- Features
- Water Efficient
- Standards
- ASME A112.19.2/CSA B45.1-08
- Product Type
- Toilet Tank
- Includes
- Bowl, Seat, Tank
- Flush Handle Type
- Top Button
- Collection
- Studio(R)
- Wire Color
- White
- Color
- White
Description
Toilet Tank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.