Shop AMERICAN STANDARD
See all product information
Create Account
Towel Bar, 1 1/4 in H, 25 7/8 in W
- Mfr # 7018024.002
- Zoro # G6174680
product price:Â
$
62.95
/ea
Key Features
Finish
Polished Chrome
Collection
Edgemere
Bar Length
24 in
Material
Metal
Overall Width
25 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7018024.002
- Zoro #
- G6174680
- UPC #
- 012611599439
- Country of Origin
- China
- Item
- Towel Bar
- Finish
- Polished Chrome
- Collection
- Edgemere
- Material
- Metal
- Includes
- Template
- ADA Compliant
- Not ADA Compliant
- Projection
- 4 1/8 in
- Weight Capacity
- 20 lb
- Number of Bars
- 1
- Features
- Concealed Mounting
- Product Type
- Towel Bar
- Basic Material
- Metal
- Includes Mounting Hardware
- Yes
- Center to Center Hole Distance
- 24 in
- Bar Material
- Metal
Dimensions
- Bar Length
- 24 in
- Overall Width
- 25 7/8 in
- Overall Length
- 25 13/16 in
- Overall Depth
- 4 1/8 in
- Overall Height
- 1 1/4 in
- Bar Width
- 24 in
- Depth
- 4 1/8 in
- Height
- 1 1/4 in
- Width
- 25 7/8 in
- Fits Chest Size
- Concealed Mounting
Description
Towel Bar, ADA Compliant Not ADA Compliant, Bar Material Metal, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Polished Chrome, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 1/8 in, Overall Height 1 1/4 in, Overall Width 25 7/8 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Features Concealed Mounting, Includes Template, Projection 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.