Robe Hook, Polished, Metal, 2-1/4 in W
- Mfr # 7455210.002
- Zoro # G6173201
product price:Â
$
32.19
/ea
Key Features
Number of Hooks
1
Finish
Polished Chrome
Collection
Town Square S
Material
Metal
Overall Height
3-5/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7455210.002
- Zoro #
- G6173201
- UPC #
- 012611626159
- Country of Origin
- China
- Item
- Bathroom Hook
- Number of Hooks
- 1
- Finish
- Polished Chrome
- Collection
- Town Square S
- Material
- Metal
- Mounting
- Wall
- Mounting Type
- Concealed Mount
- Features
- Concealed Mounting
- Ligature Resistant
- No
- Product Type
- Robe Hook
- Style Number - MERCH
- Style 4
- Mounting Style
- Set Screw
- Base Shape
- Rectangular
- Includes Mounting Hardware
- No
- Shell Material
- Metal
- Traction Material
- Metal
Dimensions
- Overall Height
- 3-5/8"
- Overall Depth
- 4-1/8"
- Overall Width
- 2-1/4"
- Base Diameter
- 2 1/4 in
- Depth
- 4 1/8 in
- Height
- 3 5/8 in
- Width
- 2 1/4 in
- Fits Chest Size
- Concealed Mounting
Description
Robe Hook, Base Diameter 2 1/4 in, Finish Polished, Material Metal, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 4 1/8 in, Overall Height 3 5/8 in, Overall Width 2 1/4 in, Release Point Not Applicable, Includes Mounting Hardware No, Base Shape Rectangular, Features Concealed Mounting, Product Type Robe Hook, Style Number - MERCH Style 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.