Towel Bar, Satin Nickel, C Series, 18In
Mfr # 8337018.295
Zoro # G9224896
product price:Â $75.69
/eaKey Features
Finish
Brushed Nickel
Collection
C Series
Bar Length
18 in
Material
Metal
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8337018.295
Zoro #
G9224896
UPC #
012611504204
Country of Origin
Mexico
Dimensions
Bar Length
18 in
Overall Height
2 in
Overall Depth
4 3/4 in
Overall Length
20 in
Overall Width
20 in
Bar Width
18 in
Details
Item
Towel Bar
Finish
Brushed Nickel
Collection
C Series
Material
Metal
Color
Silver
Includes
Mounting Hardware
Number of Bars
1
Features
Concealed Mounting
Projection
4 3/4 in
Weight Capacity
20 lb
ADA Compliant
No
Product Type
Tower Holder and Hardware
Basic Material
Metal
Includes Mounting Hardware
Yes
Center to Center Hole Distance
18 in
Bar Material
Brass
Description
Towel Bar, ADA Compliant Not ADA Compliant, Bar Material Brass, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Brushed Nickel, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 3/4 in, Overall Height 2 in, Overall Width 20 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Silver, Features Concealed Mounting, Includes Mounting Hardware, Projection 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.