This item is Discontinued.

American Standard Towel Bar, Satin Nickel, TR Series, 18In 8334018.295

Towel Bar, Satin Nickel, TR Series, 18In (Discontinued)

  • Mfr # 8334018.295
  • Zoro # G9224756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8334018.295
Zoro #
G9224756
UPC #
012611503887
Country of Origin
Unknown

Dimensions

Bar Length
18"
Overall Height
2"
Overall Depth
4-1/4"
Overall Length
20"

Details

Item
Traditional Round Towel Bar 18In,Satin
Finish
Satin Nickel
Collection
TR Series
Material
Brass
Includes
Mounting hardware

Description

Traditional Round Towel Bar 18In,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.