Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Ring, Metal, Brushed Nickel

  • Mfr # 7018190.295

  • Zoro # G6173262


product price: $39.55
/ea

Key Features

Finish
Brushed Nickel
Collection
Edgemere
Material
Metal
Projection
2 7/8 in
Base Size
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7018190.295
Zoro #
G6173262
UPC #
012611599385
Country of Origin
China

Dimensions

Base Size
1 13/16 in
Overall Depth
2 7/8 in
Ring Height
7 1/8 in
Ring Width
7 1/4 in
Overall Height
8 in
Base Height
1 7/8 in
Base Width
1 7/8 in

Details

Item
Towel Ring
Finish
Brushed Nickel
Collection
Edgemere
Material
Metal
Projection
2 7/8 in
ADA Compliant
No
Weight Capacity
10 lb
Includes
Template
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
No

Description

Towel Ring, Base Height 1 7/8 in, Base Width 1 7/8 in, Finish Brushed Nickel, Material Metal, Mounting Type Wall Mount, Ring Height 7 1/8 in, Ring Width 7 1/4 in, Weight Capacity 10 lb, ADA Compliant Not ADA Compliant, Includes Mounting Hardware No, Product Type Towel Ring, Includes Template, Projection 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.