Town Square S Het Tank Wht White, 1.28 gpf, Elongated, White

  • Mfr # 4216228.020

  • Zoro # G0587713


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Width
16-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4216228.020
Zoro #
G0587713
UPC #
791556108875
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
8-1/8"
Manufacturers Warranty Length
10 Yr.

Details

Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1-08; ANSI A117.1; ADA; EPA Water Sense CAL Green; CEC
Item
Town Square S Het Tank Wht White
Collection
Town Square

Description

Town Square S Het Tank Wht White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.