Toilet, Floor Mounted Mount, Elongated, Grey

  • Mfr # 6428-95

  • Zoro # G101196449


product price:  $1,527.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Grey
Material
Vitreous China
Width
18-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6428-95
Zoro #
G101196449
UPC #
885612382344
Country of Origin
Unknown

Dimensions

Width
18-1/4 in
Depth
27-3/4 in
Trapway Dia.
2-1/8 in
Bowl Height
16-1/2 in
Height
28-1/4 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Grey
Material
Vitreous China
Standards
WaterSense Certified
Item
Toilet
Water Surface Area
9 in x 7 in
Flow Rate
1.28 GPF
With Seat/Without Seat
With Seat
Compliance
CA Drought Compliant; TX Drought Compliant
Mounting Hole Center to Center
5-1/2 in
Finish
Ice Gray
One Piece/Two Piece
One Piece
Collection
Memoirs, Comfort Height
Rough-In
12 in
ADA Compliant
Yes
Features
Concealed Trapway, Soft Close, Chair Height; Water Efficient
Gallons Per Flush
1.28

Description

Inspired by elegant architecture and featuring crisp lines, this Memoirs collection toilet with Stately design delivers functionality and water savings--as well as traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year (versus a 3.5-gallon toilet) without sacrificing performance. The included seat, positioned at chair height for your comfort, features technology for noiseless closing and easy cleaning.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.