Shop AMERICAN STANDARD
See all product information
Create Account
Traditional El Luxury Seat Wht With Cover, Lift-Off, Elongated, White
- Mfr # 5020A65G.020
- Zoro # G8394957
product price:Â
$
96.35
/ea
Key Features
With Cover / Without Cover
With Cover
Material
Polypropylene Plastic
Width
14 1/8 in
Hinge Type
Lift-Off
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020A65G.020
- Zoro #
- G8394957
- UPC #
- 791556105362
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Material
- Polypropylene Plastic
- Hinge Type
- Lift-Off
- Item
- Traditional El Luxury Seat Wht
- Color
- White
- Bolt to Seat Front
- 18-9/16"
- For Bowl Shape
- Elongated
- Front Type
- Closed
- Features
- Two Button-Push Removable Seat
Dimensions
- Width
- 14 1/8 in
- Seat Height
- 2-1/4"
Description
Traditional El Luxury Seat Wht
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.