Transitional Rd Luxury Seat Wht With Cover, Lift-Off, Round, White

  • Mfr # 5024B65G.020

  • Zoro # G8395088


product price:  $89.89
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Width
14-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5024B65G.020
Zoro #
G8395088
UPC #
791556105300
Country of Origin
China

Dimensions

Width
14-1/8"
Seat Height
2-3/16"

Details

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Features
Two Button-Push Removable Seat
Front Type
Closed
Hinge Type
Lift-Off
Bolt to Seat Front
16-11/16"
Item
Transitional Rd Luxury Seat Wht

Description

Transitional Rd Luxury Seat Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.