Zoro Homepage

Trip Lever, Tank, Chrome

  • Mfr # 047192-0020A

  • Zoro # G3695377


product price: $25.89
/ea

Key Features

Fits Brand
American Standard
For Use With
Mfr. No. 4003016, 4061016, 4061800, 4003, 4061, 4112, 4096, 4396, 4707, 4037, 4114, 4110, 4310, 4314 and 4392 Tanks
Material
Plastic
Color/Finish
Polished Chrome
Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
047192-0020A
Zoro #
G3695377
UPC #
012611231155
Country of Origin
China

Dimensions

Size
6 in
Manufacturers Warranty Length
1 Year

Details

Item
Trip Lever
Fits Brand
American Standard
For Use With
Mfr. No. 4003016, 4061016, 4061800, 4003, 4061, 4112, 4096, 4396, 4707, 4037, 4114, 4110, 4310, 4314 and 4392 Tanks
Material
Plastic
Color/Finish
Polished Chrome
Material of Construction
Plastic
Finish
Polished Chrome
Type
Trip Lever
Product Type
Trip Lever
Compatible Series
4003, 4037, 4061, 4096, 4110, 4112, 4114, 4310, 4314, 4392 Tanks, 4396, 4707
Compatible Brand
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets

Description

Trip Lever, Tank, Material of Construction Plastc, Color/Finish Chrome, Fits Baby Devoro Tanks, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.