Undermount Bathroom Sink, Vitreous China, Linen, Drain Opening: 1-1/4" (Discontinued)
- Mfr # 0496221.222
- Zoro # G3322868
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0496221.222
Zoro #
G3322868
UPC #
033056559208
Country of Origin
Mexico
Dimensions
Overall Length
19 1/4 in
Overall Width
16 1/4 in
Bowl Depth
5 1/2 in
Faucet Hole Dia.
1 1/4 in
Manufacturers Warranty Length
1 yr
Details
Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Linen
Residential / Commercial
Commercial
Back Splash
No
Drain Opening
1 1/4 in
Commercial / Residential
Commercial
ADA Compliant
Yes
Bowl Shape
Oval
Number of Stations
1
Side Splash
no
Standards
ASME A112.19.2M, CAN/CSA B45
Description
Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Undermount, Color Linen, Overall Length 19 1/4 in, Overall Width 16 1/4 in, Bowl Depth 5 1/2 in, ADA Compliant Yes, Back Splash No, Bowl Shape Oval, Side Splash No, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2M, CAN/CSA B45, Commercial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.