Zoro Homepage

Urinal Automatic Flush Valve, 0.125 gpf gpf, Polished Chrome, 3/4 in, 3/4 in Spud Coupling

  • Mfr # 606B013.002

  • Zoro # G4780848


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
American Standard Selectronic
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606B013.002
Zoro #
G4780848
UPC #
012611592447
Country of Origin
Mexico

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
5 yr
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
American Standard Selectronic
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Electric
Fixture Mount
Wall
Exposed/Concealed
Exposed
Valve Design
Piston
Pressure Range
20 to 80 psi
Sensor Range
15 3/4 in to 31 1/2 in
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Fixture Type
Urinal
Finish
Polished Chrome
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Item
Automatic Flush Valve
Green Certification or Other Recognition
WaterSense Certified
Battery Life
Power source must be purchased seperatley
Includes
1 in IPS Angle Stop, Cover Tube and Flange, Sweat Solder Kit, Vandal-Resistant Cap
Series
Selectronic
Product Type
Urinal Flush Valve
Spud Location
Top
Compatible Product Type
Urinals

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.