This item is Discontinued.

American Standard Urinal, White, 15" D, Top Spud Location 6516001EC.020

Urinal, White, 15" D, Top Spud Location (Discontinued)

  • Mfr # 6516001EC.020
  • Zoro # G4109218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6516001EC.020
Zoro #
G4109218
UPC #
791556111493
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Depth
15 in
Spud Connection Size
3/4 in
Overall Width
16 1/8 in
Overall Height
27 1/2 in

Details

Brand and Series
American Standard Greenbrook
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.125, 0.5
ADA Compliance
Yes
Flush Mode
Single Flush
Flush Handle
Not Included
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Standards
ANSI A117.1, ASME A112.19.2/CSA B45.1
Color
White
Finish
Polished Chrome
Item
Urinal
Green Environmental Attribute
Urinal Uses 0.5 gpf or Less
Includes
(2) Wall Hangers, Removable Strainer
Flushing Method
Washout

Description

Urinal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.