This item is Discontinued.

American Standard Valve Nut, Colony Soft M904900-0070A

Valve Nut, Colony Soft (Discontinued)

  • Mfr # M904900-0070A
  • Zoro # G3687485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M904900-0070A
Zoro #
G3687485
UPC #
012611203497
Country of Origin
Mexico

Dimensions

Length (In.)
1 in
Size
1/3 in x 1 in
Overall Length
1 in

Details

Sub-Category
Valves
Fits Brand
American Standard
Material
Steel
Material of Construction
Steel
For Use With
Colony Soft Kitchen Faucets
For Use With Mfr. Model Number
2275500.002, 2275500.295, 2275503.002, 2275505.002, 2275509.002, 2275509.295, 3275501.002, 3275502.002, 3275505.002, 3375502.002, 4275500.002, 4275500.075, 4275500F15.002, 4275500F15.075, 4275501.002, 4275501.075, 4275501F15.002, 4275501F15.075, 4275550.002, 4275550.075, 4275550F15.002, 4275550F15.075, 4275551.002, 4275551.075, 4275551F15.002, 4275551F15.075, 4508201.002, 4508201.224, 4508201.295, 7545170.002, 7573140.002,
Item
Valve Nut
Type
Colony Soft
Product Type
Valve Nut
Compatible Manufacturer Part Number
Compatible Brand
American Standard

Description

Valve Nut, Colony Soft, Material of Construction Steel, Height (In.) 0.38, Width (In.) 1, Length (In.) 1, For Use With Colony Soft Kitchen Faucets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.