This item is Discontinued.

American Standard Vormax 12"R Het Tank-Bon, 1.28 gpf, VorMax, Elongated, Bone 4385A.104.021

Vormax 12"R Het Tank-Bon, 1.28 gpf, VorMax, Elongated, Bone (Discontinued)

  • Mfr # 4385A.104.021
  • Zoro # G8394150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385A.104.021
Zoro #
G8394150
UPC #
791556094468
Country of Origin
Mexico

Dimensions

Width
17-7/8"
Depth
9"
Manufacturers Warranty Length
10 Yr.

Details

Bowl Shape
Elongated
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
LIXIL
Flushing Method
VorMax
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930; CALGreen
Item
Vormax 12"R Het Tank-Bon
Collection
Vormax

Description

Vormax 12 In.R Het Tank-Bon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.