White Bathroom Sink, Vitreous China, Wall Mount (Discontinued)
- Mfr # 0356066.020
- Zoro # G3323087
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0356066.020
Zoro #
G3323087
UPC #
033056044049
Country of Origin
Mexico
Dimensions
Overall Length
20 1/2 in
Overall Width
18 1/4 in
Bowl Depth
6 1/2 in
Faucet Hole Dia.
1 1/4 in
Back Splash Height
4 in
Manufacturers Warranty Length
1 yr
Details
Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
Number of Holes
1
Standards
ASME A112.19.2 / CSA B45.1
Bowl Shape
D-shaped
Drain Opening
1 1/4 in
Number of Stations
1
ADA Compliant
Yes
Back Splash
Yes
Side Splash
Yes
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Description
Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 20 1/2 in, Overall Width 18 1/4 in, Bowl Depth 6 1/2 in, ADA Compliant Yes, Back Splash Yes, Bowl Shape D-shaped, Back Splash Height 4 in, Side Splash Yes, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 1, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2 / CSA B45.1, Commercial
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.