Shop AMERICAN STANDARD
See all product information
Create Account
White Bathroom Sink, Vitreous China with EverClean Wall Mount, Overall Length: 21-1/4"
- Mfr # 0958908EC.020
- Zoro # G3322910
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China with EverClean(R)
Mounting Type
Wall
Color
White
Overall Length
21 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0958908EC.020
- Zoro #
- G3322910
- UPC #
- 791556017733
- Country of Origin
- Dominican Republic
Dimensions
- Overall Length
- 21 1/4 in
- Overall Width
- 20 1/2 in
- Bowl Depth
- 5 in
- Faucet Hole Dia.
- 1 1/4 in
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Bathroom Sink
- With Faucet / Without Faucet
- Without Faucet
- Body Material
- Vitreous China with EverClean(R)
- Mounting Type
- Wall
- Color
- White
- Number of Holes
- 3
- Drain Opening
- 1 1/4 in
- Standards
- ASME A112.19.2
- Bowl Shape
- Rectangular
- Side Splash
- no
- Number of Stations
- 1
- ADA Compliant
- Yes
- Commercial / Residential
- Commercial
- Residential / Commercial
- Commercial
- Back Splash
- No
Description
Bathroom Sink, Without Faucet, Body Material Vitreous China with EverClean(R), Mounting Type Wall, Color White, Overall Length 21 1/4 in, Overall Width 20 1/2 in, Bowl Depth 5 in, ADA Compliant Yes, Back Splash No, Bowl Shape Rectangular, Side Splash No, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 3, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2, Commercial
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.