TY Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze
- Mfr # TIS-168TORB
- Zoro # G204937949
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Overall Length
16.5
Overall Width
16.5
Overall Height
5.75
Weight
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TIS-168TORB
- Zoro #
- G204937949
- UPC #
- 744271935653
- Country of Origin
- China
Dimensions
- Overall Length
- 16.5
- Overall Width
- 16.5
- Overall Height
- 5.75
Details
- Color
- Oil Rubbed Bronze
- Weight
- 12
- Finish
- Oil Rubbed Bronze
Description
The Ty is a single-layer vessel constructed of clear tea high tempered glass. As an industry leader in glass vessels, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 1/2 inch clear tea high tempered glass, this vessel sink has a look of classic understated elegance. This sink is a great choice where more of the counter is desired to be seen through the sink. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Internal testing has found these vessels to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. The set includes an oil rubbed bronze pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.