American Standard
Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome
Mfr # 5500175.002
Zoro # G5040777
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES WorkForce Standard Duty Faucet, 3.5"gooseneck spout, 4"O.C.Splash Mount (BKF-W-3G-G)
- MOEN Spout Kit (91194)
- AQUATROL Adjustable Relief Valve, 1 In, 125 psi (69C1A1M2U1-125)
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.295)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500174.002)
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - Low Sp (7353.841.002)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540171.002)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540178.002)
- AMERICAN STANDARD Sensor 3 Hole Innsbrook Selct Base Model .5GPM, Polished chrome (605B.205.002)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- American Standard Bathroom Sink Faucets & Accessories