Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White
Mfr # 3701.001.020
Zoro # G8391877
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3701.001.020
Zoro #
G8391877
UPC #
033056831519
Country of Origin
United States
Dimensions
Width
14"
Depth
29-3/4"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
LIXIL
Standards
ASME A112.19.2-2008/CSA B45.1-08
Item
Yorkville Toilet Bwl Wht
Collection
YorkvilleTM
Includes
4 Bolt Caps
Description
Yorkville Toilet Bwl Wht
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.