American Time
Clock and Bell Guard, Steel, 11" W, Gray
Mfr # G2002
Zoro # G5080595
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Indoor/Outdoor Indoor, Outdoor
- Mounting Wall
- Height 11 in
- For Use With Clocks, Bells
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4952L)
- ANSELL Disposable Gloves, Natural Rubber Latex, Powder Free Natural, S, 100 PK (L561)
- MSA SAFETY Susp, staz-on Skull Lg (468096)
- RAE Pavement Stencil, Stop, STL-108-73603 (STL-108-73603)
- AMERICAN TIME Guard Protector, Polycarbonate, 18"W, Clear (G3009)
- AMERICAN TIME Clock and Bell Guard, Steel, 14" W, Gray (G2006)
- AMERICAN TIME Clock and Bell Guard, Steel, 9" W, Gray (G2009)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cvr (STI-1229)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount White Coated Steel Motion Detector Guard 7" H (STI-9621)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Flush, 3-3/16inD (STI-1250)
- American Time Stopper Covers & Alarm Guards