Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clock, Plastic Case, Analog, 13-1/4" W, 1.5V

  • Mfr # WN55BADD504BP

  • Zoro # G5080367


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN55BADD504BP
Zoro #
G5080367
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
11 7/8 in
Overall Dia.
13 1/4 in
Depth
2 in
Battery Size
AA
Face Diameter
12 in
Overall Diameter
13 1/4 in
Overall Depth
2 in

Details

Item
Analog Clock
Display Type
Arabic
Shape
Round
Frame Color
Black
Clock Movement Type
Electric
Power Source
Electric
Time Adjustment
Auto Set DST, Memory Chip
Digital/Analog
Analog
Mount
wall
Case Material
Plastic
Lens Material
Impact-Resistant Plastic
Basic Power Source
Wired
Includes
Battery
Specific Power Source
1.5V
Features
User-Programmable Sync Frequency
Movement Type
Quartz
Face Color
White
Case Color
Black
Time Format
12 Hour
Voltage
1.5V
Standards
FCC, ICES, RoHS
Battery Backup
Yes
Number of Digits
12
Synchronization Method
Power Over Ethernet
Product Type
Analog Clock
Battery Chemistry
Lithium

Description

Analog Clock,Plastic,13 1/4" Diameter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.