Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco 245 Size 0 Cutting Tip

  • Mfr # 1-108-1-SP-2-1/4"LNG

  • Zoro # G7919265


product price: $24.19
/ea

Key Features

Series
1-108
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
1-SP-2
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-108-1-SP-2-1/4"LNG
Zoro #
G7919265
UPC #
-
Country of Origin
United States

Dimensions

Size
1-SP-2
Tip Size
1-SP-2
Steel Thickness
3/4 in
Maximum Cutting Thickness
3/4 in
Kerf Width
0.07 in

Details

Item
Cutting Tip
Series
1-108
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Pipe Cutting
Oxygen Pressure
30 to 35 psi
Tip Type
GPP
Acetylene Pressure
3 to 5 psi
MAPP Gas Soft Solder
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Type
Standard
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
Tip Series
1-108
Maximum Cutting Speed
17 in/min
Tip Design
One Piece
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
30 to 35 psig (Cutting), 4 to 7 psig (Preheat)
Oxygen Flow Rate
80 to 95 scfh (Cutting), 9 to 14 scfh (Preheat)
For Torch Type
Handheld, Machine
Fuel Flow Rate
8 to 13 scfh (Acetylene)
Pressure Rating (Fuel)
3 to 5 psi (Acetylene)
Compatible Fuel Type
Acetylene
Minimum Cutting Speed
21 in/min

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-108, Tip Size 1-SP-2, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Victor, Application Pipe Cutting, Flame Type Medium Preheat, Fuel Flow Rate 8 to 13 scfh (Acetylene), Kerf Width 0.07 in, Maximum Cutting Speed 17 in/min, Minimum Cutting Speed 21 in/min, Oxygen Flow Rate 80 to 95 scfh (Cutting), 9 to 14 scfh (Preheat), Pressure Rating (Fuel) 3 to 5 psi (Acetylene)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.