Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATT Water-Cooled TIG Torch Kit

  • Mfr # 24W-25-R

  • Zoro # G7954825


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Application
Water-Cooled
Series
24W-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W-25-R
Zoro #
G7954825
UPC #
-
Country of Origin
China

Dimensions

For Minimum Electrode Diameter
0.02 in
Water Hose Length
25 ft
For Maximum Electrode Diameter
3/32 in
Power Cord Length
25 ft
Torch Body Length
8 5/32 in
Gas Hose Length
25 ft

Details

Item
TIG Torch Package
Application
Water-Cooled
Series
24W-25-R
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
Output Range (Amps)
180
Compatible with Brand
Linde
Includes
Torch & 25 ft Leads Rubber
TIG Torch Series
24W
Gas Hose Included
Yes
Gas Valve Included
No
Maximum Current
180 A
Water Hose Included
Yes
Head Angle
60 Degrees to 90 Degrees
Model
24W
Power Cord Material
Rubber
Gas Hose Material
Rubber
Number of Pieces
1
Weight
6.9 oz

Description

TIG Torch Package, Maximum Current 180 A, Neck Type Rigid, TIG Torch Series 24W, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Rubber, Gas Valve Included No, Head Angle 60 Degrees to 90 Degrees , Includes Torch & 25 ft Leads Rubber, Model 24W, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.