Zoro Homepage

ATTC 0.59" Precitec Laser Welding Nozzle

  • Mfr # 281351

  • Zoro # G9717005


product price: $9.65
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Precitec
For Use With
Precitec(R) Laser Welders
Size
1.2mm DE HP
Outside Diameter
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281351
Zoro #
G9717005
UPC #
-
Country of Origin
United States

Dimensions

Size
1.2mm DE HP
Outside Diameter
1.11 in
Overall Length
0.59 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Precitec
For Use With
Precitec(R) Laser Welders
Compatible with Model
Sensor - HP2
Compatible with Manufacturer Part Number
281330
Compatible Grainger Part Number
22HR04

Description

Nozzle, Compatible with Brand Precitec, Compatible with Model Sensor - HP2, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HR04, Compatible with Manufacturer Part Number 281330, Outside Diameter 1.11 in, Overall Length 0.59 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.