Shop AMERICAN TORCH TIP
See all product information
Create Account
Nozzle 3/8in
- Mfr # 145-0123
- Zoro # G213321883
product price:Â
$
13.15
/ea
Key Features
Compatible with Series
15 AK
Welding Processes
MIG Welding (GMAW)
Application
MIG Welding
Color
Silver
Duty Rating
Standard Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145-0123
- Zoro #
- G213321883
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- Compatible with Series
- 15 AK
- Welding Processes
- MIG Welding (GMAW)
- Application
- MIG Welding
- Color
- Silver
- Duty Rating
- Standard Duty
- Nozzle Shape
- Conical
- Series
- Binzel
- Amperage Range
- 180 A
- For MIG Guns
- Binzel(R)
Dimensions
- Bore Dia. (In.)
- 3/8 in
Description
Nozzle 3/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.