Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 0.59" Precitec Laser Welding Nozzle

  • Mfr # P0591-573-00015

  • Zoro # G9716603


product price: $11.19
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Precitec
For Use With
Precitec(R) Laser Welders
Size
1.5mm, DE HP N
Overall Length
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0591-573-00015
Zoro #
G9716603
UPC #
-
Country of Origin
United States

Dimensions

Size
1.5mm, DE HP N
Overall Length
0.59 in
Outside Diameter
1.11 in

Details

Item
Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Precitec
For Use With
Precitec(R) Laser Welders
Compatible with Model
Sensor - HP2
Compatible with Manufacturer Part Number
281329
Compatible Grainger Part Number
22HR03

Description

Nozzle, Compatible with Brand Precitec, Compatible with Model Sensor - HP2, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HR03, Compatible with Manufacturer Part Number 281329, Outside Diameter 1.11 in, Overall Length 0.59 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.