ATTC 15ft MIG Welding Liner Assembly
Mfr # 23-40-15
Zoro # G9533063
product price: $13.35
/eaKey Features
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Type
15 ft 0.023
Color
Black, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-40-15
Zoro #
G9533063
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 ft
Maximum Wire Diameter
0.023 in
Bore Diameter
0.02 in
Details
Item
Liner Assembly
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Type
15 ft 0.023
Color
Black, Gray
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.023 in, Overall Length 15 ft, Bore Diameter 0.02 in, Color Black, Gray, For Use With Tweco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.