Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 15ft MIG Welding Liner Assembly

  • Mfr # M16087-1

  • Zoro # G9526587


product price: $18.85
/ea

Key Features

For Use With
Lincoln
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Wire Size (In.)
.040/.045
Series
Magnum 200, 250L & 250SP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M16087-1
Zoro #
G9526587
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.040/.045
Overall Length
15 ft
Bore Diameter
0.06 in
Maximum Wire Diameter
0.045 in
Minimum Wire Diameter
0.035 in

Details

Item
Liner Assembly
For Use With
Lincoln
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Series
Magnum 200, 250L & 250SP
Type
15 ft
Compatible with Series
Magnum 200, Magnum 250L, Magnum 250SP
Color
Black, Gray
Compatible with Model
K497-1, K497-2, K497-21, K498-1, K524-5, K533-3, K533-7
Liner Model
M16087-1
Compatible with Brand
Lincoln

Description

Liner Assembly, Compatible with Series Magnum 200, Magnum 250L, Magnum 250SP, Compatible with Model K497-1, K497-2, K497-21, K498-1, K524-5, K533-3, K533-7, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Bore Diameter 0.06 in, Color Black, Gray, For Use With Lincoln, Series Magnum 200, 250L & 250SP, Liner Model M16087-1, Compatible with Brand Lincoln

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.