MIG Welding Liner Conduit .030 in.-.035 in. For Miller M10 M25 M40, H Series Hobart 15 FT
- Mfr # 194-011
- Zoro # G311952071
product price:Â
$
20.15
/ea
Key Features
Material
Steel
Overall Width
0.25 in
Application
Welding
Color
Gray
Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194-011
- Zoro #
- G311952071
- UPC #
- 818988014311
- Country of Origin
- China
- Material
- Steel
- Application
- Welding
- Color
- Gray
Dimensions
- Overall Width
- 0.25 in
- Length
- 15 ft
Description
Miller style MIG gun liner steel conduit 194011 Made by Master Weld.15-foot long, use with 0.030'' - 0.035'' welding wire in Miller M-10/M-15/M-25/M-40 and Hobart H series MIG guns
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.