Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 25ft MIG Welding Liner Assembly

  • Mfr # 64-4325

  • Zoro # G8408793


product price: $41.79
/ea

Key Features

For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
25 ft
Maximum Wire Diameter
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-4325
Zoro #
G8408793
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.035
Maximum Wire Diameter
0.035 in
Overall Length
25 ft

Details

Item
Liner Assembly
For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
25 ft
Color
Gray, White

Description

Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Overall Length 25 ft, Color Gray, White, For Use With Lightning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.