Shop STAR TECH WELD
See all product information
Create Account
MIG Welding Liner Conduit .023 in.-.025 in. For Miller M10 M25 M40, H Series Hobart 15 FT
- Mfr # 194-010
- Zoro # G311952057
product price:Â
$
18.85
/ea
Key Features
Material
Steel
Application
Welding
Overall Width
0.25 in
Length
15 ft
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194-010
- Zoro #
- G311952057
- UPC #
- 818988013284
- Country of Origin
- China
Dimensions
- Overall Width
- 0.25 in
- Length
- 15 ft
Details
- Material
- Steel
- Application
- Welding
- Color
- Gray
Description
Miller style MIG gun liner steel conduit 194010 Made by Master Weld.15-foot long, use with 0.023''-0.025'' welding wire in Miller M-10/M-15/M-25/M-40 and Hobart H series MIG guns.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.