ATTC 60 Rigid TIG Torch Body
Mfr # 26HP
Zoro # G8391783
product price: $58.65
/eaKey Features
Includes
Hard Plastic Torch
Application
Air-Cooled
Series
26 hp
Output Range (Amps)
200
Gas Valve Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26HP
Zoro #
G8391783
UPC #
-
Country of Origin
China
Dimensions
For Maximum Electrode Diameter
5/32 in
For Minimum Electrode Diameter
0.02 in
Torch Body Length
9 in
Details
Item
TIG Torch Body
Includes
Hard Plastic Torch
Application
Air-Cooled
Series
26 hp
Output Range (Amps)
200
Gas Valve Included
No
Head Angle
60 Degrees
Cooling Method
Air-Cooled
TIG Torch Series
26
Welding Processes
TIG Welding (GTAW)
Neck Type
Rigid
Maximum Current
200 A
Model
26HP
Description
TIG Torch Body, Neck Type Rigid, Model 26HP, Maximum Current 200 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Hard Plastic Torch, TIG Torch Series 26, Torch Body Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.