ATTC 63-3201 MIG Cont Tip Retainer PK5
Mfr # 63-3104
Zoro # G8183077
product price: $33.35
/pk 5, $6.67/eaKey Features
For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Series
63
Compatible with Brand
Lightning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-3104
Zoro #
G8183077
UPC #
-
Country of Origin
United States
Dimensions
Connection Thread Size
9/16"-18
Overall Length
15/16 in
Maximum Wire Diameter
0.052 in
Minimum Wire Diameter
0.03 in
Details
Item
Contact Tip Retainer
For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Series
63
Compatible with Brand
Lightning
For Contact Tip Series
63-11xx, 63-12xx, 63-13xx, 65-12xx, 65-13xx
Connection Thread Gender
Male
Connection Thread Type
Slip-On
For Nozzle Series
63, 64, 65
Gas Diffuser Number
63-3201
Connection Type
Threaded
Maximum Current
550 A
Description
Contact Tip Retainer, Compatible with Brand Lightning, Series 63, Gas Diffuser Number 63-3201, Maximum Current 550 A, Connection Type Threaded, For Contact Tip Series 63-11xx, 63-12xx, 63-13xx, 65-12xx, 65-13xx, For Nozzle Series 63, 64, 65, Welding Processes MIG Welding (GMAW), Connection Thread Gender Male, Connection Thread Size 9/16 In.-18, Connection Thread Type Slip-On, For Use With Lightning, Maximum Wire Diameter 0.052 in, Minimum Wire Diameter 0.03 in, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.